-
ECMA-C10401RSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C10401RSMFG Item NumberECMA-C10401RSSeriesASDA-A2Product DescriptionAC Servo Motor, 100W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.1 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 0.32 Nm Peak Torque (Nm) 0.96 Nm Peak Torque (in-oz) 135.95 in-oz Constant Torque (in-oz) 45.32 in-oz Constant Torque (in-lb) 2.83 in-lb Peak Torque (in-lb) 8.5 in-lb Brake No Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 40 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C10401SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C10401SSMFG Item NumberECMA-C10401SSSeriesASDA-A2Product DescriptionAC Servo Motor, 100W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.1 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 0.32 Nm Peak Torque (Nm) 0.96 Nm Peak Torque (in-oz) 135.95 in-oz Constant Torque (in-oz) 45.32 in-oz Constant Torque (in-lb) 2.83 in-lb Peak Torque (in-lb) 8.5 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 40 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C10604SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C10604SSMFG Item NumberECMA-C10604SSSeriesASDA-A2Product DescriptionAC Servo Motor, 400W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.4 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 1.27 Nm Peak Torque (Nm) 3.82 Nm Peak Torque (in-oz) 540.96 in-oz Constant Torque (in-oz) 179.85 in-oz Constant Torque (in-lb) 11.24 in-lb Peak Torque (in-lb) 33.81 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 60 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C10807SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C10807SSMFG Item NumberECMA-C10807SSSeriesASDA-A2Product DescriptionAC Servo Motor, 750W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.75 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 2.39 Nm Peak Torque (Nm) 7.16 Nm Peak Torque (in-oz) 1,013.94 in-oz Constant Torque (in-oz) 338.45 in-oz Constant Torque (in-lb) 21.15 in-lb Peak Torque (in-lb) 63.37 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 80 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C11010SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C11010SSMFG Item NumberECMA-C11010SSSeriesASDA-A2Product DescriptionAC Servo Motor, 1kW, 220VAC, LowSpecifications
Specifications Power Rating (kW) 1 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 3.18 Nm Peak Torque (Nm) 9.54 Nm Peak Torque (in-oz) 1,350.98 in-oz Constant Torque (in-oz) 450.33 in-oz Constant Torque (in-lb) 28.15 in-lb Peak Torque (in-lb) 84.44 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 100 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C11020RSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C11020RSMFG Item NumberECMA-C11020RSSeriesASDA-A2Product DescriptionAC Servo Motor, 2kW, 220VAC, LowSpecifications
Specifications Power Rating (kW) 2 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 6.37 Nm Peak Torque (Nm) 19.11 Nm Peak Torque (in-oz) 2,706.2 in-oz Constant Torque (in-oz) 902.07 in-oz Constant Torque (in-lb) 56.38 in-lb Peak Torque (in-lb) 169.14 in-lb Brake No Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 100 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C11020SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C11020SSMFG Item NumberECMA-C11020SSSeriesASDA-A2Product DescriptionAC Servo Motor, 2kW, 220VAC, LowSpecifications
Specifications Power Rating (kW) 2 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 20 BIT Constant Torque (Nm) 6.37 Nm Peak Torque (Nm) 19.11 Nm Peak Torque (in-oz) 2,706.2 in-oz Constant Torque (in-oz) 902.07 in-oz Constant Torque (in-lb) 56.38 in-lb Peak Torque (in-lb) 169.14 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 100 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C20401RSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C20401RSMFG Item NumberECMA-C20401RSSeriesASDA-A2Product DescriptionAC Servo Motor, 100W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.1 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 17 BIT Constant Torque (Nm) 0.32 Nm Peak Torque (Nm) 0.64 Nm Peak Torque (in-oz) 90.63 in-oz Constant Torque (in-oz) 45.32 in-oz Constant Torque (in-lb) 2.83 in-lb Peak Torque (in-lb) 5.66 in-lb Brake No Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 40 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C20604SSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C20604SSMFG Item NumberECMA-C20604SSSeriesASDA-A2Product DescriptionAC Servo Motor, 400W, 220VAC, LowSpecifications
Specifications Power Rating (kW) 0.4 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 17 BIT Constant Torque (Nm) 1.27 Nm Peak Torque (Nm) 3.82 Nm Peak Torque (in-oz) 540.96 in-oz Constant Torque (in-oz) 179.85 in-oz Constant Torque (in-lb) 11.24 in-lb Peak Torque (in-lb) 33.81 in-lb Brake Yes Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 60 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ECMA-C21020RSDelta Products Motors, ASDA-A2 SeriesItem NumberECMA-C21020RSMFG Item NumberECMA-C21020RSSeriesASDA-A2Product DescriptionAC Servo Motor, 2kW, 220VAC, LowSpecifications
Specifications Power Rating (kW) 2 kW Voltage 220 VAC Servomotor Type Rotary Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Encoder Bit Resolution 17 BIT Constant Torque (Nm) 6.37 Nm Peak Torque (Nm) 19.11 Nm Peak Torque (in-oz) 2,706.2 in-oz Constant Torque (in-oz) 902.07 in-oz Constant Torque (in-lb) 56.38 in-lb Peak Torque (in-lb) 169.14 in-lb Brake No Shaft Seal Yes Inertia Low IP Rating IP65 Frame Size 100 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day.